Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133495

MPN #: 84316

Power Systems Versa Cuff, Heavy Resistance, 12"L, Blue

Product Description
The Versa Cuff combines the effectiveness of exercise stretch bands with the comfort and convenience of padded cuffs to make it even easier and more effective to perform multi-directional movements. The tubing on the Versa Cuff is made with our unique layering process to give it the durability for use in institutional or commercial settings. The double-lock system keeps the resistance tubes securely in place while the Velcro straps hold the cuff securely and comfortably on your legs. Available in 6 different resistance levels. 12" long. Padded cuffs. Velcro straps. Fits most. Kit available. Contains Latex.

Features:
  • Available in 6 different resistance levels
  • Easy portability - great for travel
  • Results in a safer workout than with heavy weights
  • Works more of the muscles in your body
  • Contains Latex
  • Extra Light - Orange - 4 - 8 lbs.
  • Light - Lime Green - 5 - 13 lbs.
  • Medium - Red - 8 - 16 lbs.
  • Heavy - Light Blue - 11 - 22 lbs.
  • Extra Heavy - Purple - 13 - 27 lbs.
  • Ultra Heavy - Gray - 15 - 31 lbs.


PRICE
$23.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width8-3/16 in
Height2-3/16 in
Weight0.4 lbs
SizeOne Size

Product Details

TypeCuff
ColorBlue
Closure TypeVelcro
Latex FreeNo
MaterialRubber
DescriptionPower Systems Versa Cuff
Package Quantity1
Manufacturers Part Number84316
Challenge LevelHeavy
BrandPower Systems

Warranty

Warranty3 mo