Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB468518

MPN #: VBRHD5110

Cambro VBRHD5110 - Versa Food Bars™Serving Buffet, Cold Food, 60x36 Black

Product Description
Versa Food Bars™ Serving Buffet, cold food, 60" x 36" (standard), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, black, NSF

PRICE
$3,079.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Caster TypeHeavy duty casters