Model # :WBB468633
MPN #: VBRTLHD5186
Cambro VBRTLHD5186 - Versa Food Bars Work Table, Cold Food, 60" x 29", Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
Cambro VBRTLHD5186 - Versa Food Bars Work Table, Cold Food, 60" x 29", Navy Blue
Versa Food Bars™ Work Table, cold food, 60" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) heavy duty 6" swivel casters with brakes, navy blue (made to order), NSF
Versa Food Bars™ Work Table, cold food, 60" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) heavy duty 6" swivel casters with brakes, navy blue (made to order), NSF
PRICE
$2,169.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Caster Type | Heavy Duty casters |