Cambro crocks are a durable, practical solution for salad bars, buffet tables, and prep stations. Ideal for frequent use, crocks resist stains and odors caused by vinegar, oil, and mayo.Made from high impact FDA accepted material, crocks resist stains and odors from acid and oil. NSF listed and dishwasher safe; personalization is available.
Cambro® Crock W/ Lid, 4-7/8" Dia. x 5-3/16"H, Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.40 Sold in packages of 12 / $8.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/8 in |
| Height | 5-3/16 in |
| Diameter | 4-7/8 in |
Product Details
| Capacity | 1.2 Qt. |
| Material | Polycarbonate, Polyethylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | CCP12152 |
| Brand | Cambro |