Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Versa Rack W/ 6 Shelves, 6 Step Design, White, 84-6SH-24-7

Marv-O-Lus Versa Rack W/ 6 Shelves, 6 Step Design, White, 84-6SH-24-7

Item #: WBB1191049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$176.00 up to 2% OFF

Price: $172.95

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wire Display Rack, Black, 4 Shelves

Wire Display Rack, Black, 4 Shelves

Marv-O-Lus Versa-Rack W/ 24 Hooks, 6 Step Design, White, 84-6MH-4

Marv-O-Lus Versa-Rack W/ 24 Hooks, 6 Step Design, White, 84-6MH-4

Marv-O-Lus Versa-Rack W/ 30 Hooks, 6 Step Design, White, 84-6MH-5

Marv-O-Lus Versa-Rack W/ 30 Hooks, 6 Step Design, White, 84-6MH-5

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Economy Z-Rack - Square Tubing RZK/8- Chrome Upright & Hangrail - Black Base

Economy Z-Rack - Square Tubing RZK/8- Chrome Upright & Hangrail - Black Base

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Marv-O-Lus Greeting Card Floor Displays, 24 Pockets, Black, UDR24B

Marv-O-Lus Greeting Card Floor Displays, 24 Pockets, Black, UDR24B

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4EE2

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4EE2

White Melamine Shelf - White

White Melamine Shelf - White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Marv-O-Lus Versa Rack W/ 6 Shelves, 6 Step Design, White, 84-6SH-24-7

Durable casters give you the freedom to easily move your display anywhere. Heavy-duty steel tubing is built to last many years.

Features:
  • Fully adjustable shelves. Each shelf is 5"H x 24"W x 7-1/2" deep
  • White powder-coat finish
  • Integrated wire sign holder
  • Total rack dimensions are 65"H x 24"W x 25-1/2" deep (at the bottom)

Weights & Dimensions

  • Depth 25-1/2 in
  • Width 24 in
  • Height 65 in

Product Details

  • Package Quantity 1
  • Brand Marv-O-Lus
  • Description Versa Rack With 6 Shelves
  • Material Steel
  • Style 6 Step Design
  • Manufacturers Part Number 84-6SH-24-7
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Versa Rack W/ 6 Shelves, 6 Step Design, White, 84-6SH-24-7

Marv-O-Lus Versa Rack W/ 6 Shelves, 6 Step Design, White, 84-6SH-24-7

Item #: WBB1191049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant