Features:
- Sold in Multiples of: 1
- Material: Crystal Styrene
- Color: Clear
- Number of Tiers: 2
- Number of Pockets: 6
- Opening Dimension: 11"W X 1.5"D X 7.5"H
- Base Measurement: 9
- Brochure Size: Trifold
Weights & Dimensions
| Width | 4 in |
| Height | 7 in |
Product Details
| Style | 6 Pockets |
| Material | Clear |
| Package Quantity | 1 |
| Description | Revolving Brochure Holder W/6 Pockets |
| Color | Clear |
| Manufacturers Part Number | 252806 |
| Brand | Azar Displays |