QuietCool Vertical Adapter VA-1418 For 2250 ES & CL Series
Write a Review
|
Questions & Answers (0)
Product Description
The QuietCool VA-1418 is used to mount a QuietCool CL-2250 or QuietCool ES-2250 to a vertical wall.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 18 in |
| Height | 3 in |
Product Details
| Type | Vertical Adapter |
| Manufacturers Part Number | VA-1418 |
| For Use With | QC 2250 Attic Fans |
| Brand | Quiet Cool |