
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Lavi Industries, Vertical Fixed Sign Frame, 50-1131F12V-S/GD, 11" x 14", For 13' Posts, Gold
Our fixed-mount sign frames for 13' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted to allow easy access to media.
Our fixed-mount sign frames for 13' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted to allow easy access to media.
Weights & Dimensions
- Width 12 in
- Height 15 in
- Weight 8 lbs
Product Details
- Brand Lavi Industries
- Description Vertical Fixed Sign Frame
- Frame Style Slotted
- Manufacturers Part Number 50-1131F12V-S/GD
- Color Family Gold
Customer Review
Product Q & A
There are no questions for this product.

Lavi Industries, Vertical Fixed Sign Frame, 50-1131F12V-S/GD, 11" x 14", For 13' Posts, Gold
$70.95
- Product Information
- Customer Review
- Product Q&A