Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226443

MPN #: 97240

Vollrath® Vertical Flatware Washing System Cylinders & Storage Unit, 97240, 6 Cylinder

Product Description
Vollrath, Vertical Flatware Washing System Cylinders & Storage Unit, 97240, 6 Cylinder

Features:
  • Heavy-duty, long wearing
  • Cylinders fit in to cylinder washing rack, transport rack, and silv-a-tainer
  • Vertical washing and drying is preferred for flatware
  • Items 52633, 52643, 1370, 52642, 52808, HR1370, HR2D1DDA, and 97241 are NSF certified
  • Cylinders sold separately
PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions10-1/8 x 11-1/2 x 8-1/2 in

Product Details

DescriptionVertical Flatware Washing System
Manufacturers Part Number97240
Case Lot1
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF