Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hiland

Model # :WBB3232287

MPN #: HIL-GR15Y

Hiland Vertical Infrared Oscillating Electric Heater with Remote Control, 1500W, 120V, Black

Product Description
This oscillating electric heater is constructed from steel and aluminum which makes it sturdy and durable. Maximize your comfort with up to 8 heat settings and an oscillation feature. The heater can be controlled manually or with the accompanying remote control. This heater has a safety bracket in case of tipping. Instead of using a propane or oil-fired patio heater to warm up your patio, this heater uses regular household electricity and is less expensive to operate than a propane patio heater. It can be used indoors as well as outdoors. This is the perfect way to easily bring the heat where ever you go. This Electric Patio Heater from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.

Features:
  • Remote Control (batteries not included)
  • Fire Prevention Safety Guard
  • Timer able to be set for up to 8 Hours
  • IP45 Rated


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Height33-1/2 in
Weight10 lbs

Product Details

TypeOscillating Electric Heater
ColorBlack
Wattage1500 W
Voltage120 V
MaterialSteel/Aluminum
Manufacturers Part NumberHIL-GR15Y
BrandHiland

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsCSA