Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Renfroe

Model # :WBB2795277

MPN #: PCK-SL-03.00-A

Renfroe Vertical Lifting, Locking, Screw Clamp, Orange, Steel, 6000 Lbs Cap, 3/16 - 1-3/8" Opening

Product Description
The PCK-SL Locking Screw Clamp is a versatile multi-purpose lifting, turning, pulling clamp capable of lift and turn operations from the horizontal through 180 degrees arc. The clamp can also be used for the assembling of steel plates, structural members and welded sections. The clamp is generally used in pairs for the purpose of drawing two plates or members together or to a pre-determined position adjacent to each other. The adjusting screw is used to accommodate various thicknesses of material and to facilitate the attachment of the clamp to the member being worked on. Made In The USA.

PRICE
$4,995.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width3 in
Height8 in
Weight Capacity6000 lbs
Weight17.9 lbs
Throat Depth3.5 in
Max Plate Thickness1.375 in
Bail Opening1.75 in
Grip Range.1875 - 1.375 in
Working Load Limit6000 lbs

Product Details

Assembly RequiredNo
TypeVertical
ColorOrange
MaterialSteel
Package Quantity1
Manufacturers Part NumberPCK-SL-03.00-A
BrandRenfroe

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.20, BTH-1