Renfroe LA Vertical Lifting, 180 Degree Turning Plate Clamp, Steel, 2000 Lbs Cap, 3/4" Opening
Write a Review
|
Questions & Answers (0)
Product Description
The Model LA is an ergonomic vertical lifting clamp capable of turning a single plate or member from horizontal to vertical to horizontal through a 180 degree arc. It incorporates a push button auxiliary lock. The "Lock-Open - Lock Closed" feature facilitates attaching and removing the clamp from the plate. Made In The USA.
PRICE
$855.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3 in |
| Height | 5 in |
| Weight Capacity | 2000 lbs |
| Weight | 5-1/8 lbs |
| Throat Depth | 2 in |
| Max Plate Thickness | 0.75 in |
| Bail Opening | 1.125 in |
| Grip Range | 0 - .75 in |
| Working Load Limit | 2000 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical |
| Color | Orange |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LA-01.00-A |
| Brand | Renfroe |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.20, BTH-1 |