Renfroe Vertical Lifting, Locking, Screw Clamp, Orange, Steel, 6000 Lbs Capacity, 2" Opening
Write a Review
|
Questions & Answers (0)
Product Description
The SCPA clamp is capable of handling steel plate from horizontal to vertical to horizontal through a 180 degree arc and may be used for handling plate at rolling and forming machines. These clamps feature a spring loaded pivoting cam jaw the "cams in" when a load is applied to the lifting shackle. Clamp is capable of handling plate horizontally when used in pairs or sets of pairs, or in a tripod arrangement. *Pivoting shackle assembly, as shown, is available on capacities 3 tons and larger. Made In The USA.
PRICE
$1,959.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 4 in |
| Height | 7 in |
| Weight Capacity | 6000 lbs |
| Weight | 24 lbs |
| Throat Depth | 3.125 in |
| Max Plate Thickness | 2 in |
| Bail Opening | 2.75 x 5.5 in |
| Grip Range | 0 - 2 in |
| Working Load Limit | 6000 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical |
| Color | Orange |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SCPA-03.00-A |
| Brand | Renfroe |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.20, BTH-1 |