Baileigh Industrial Vertical Milling Machine, 3 HP, Single Phase, 220V, VM-942-1
Write a Review
|
Questions & Answers (0)
Product Description
Baileigh Industrial has a line of vertical milling machines to meet any shops requirements, whether it is price, size, or power. The VM-942 vertical milling machine fits into the price category, but that does not mean that it doesn't have features to back it up and make it a great value. The VM-942 is a fully variable speed milling machine that allows infinite adjustment to the speed from 80 to 2700 rpm. Being able to fine tune the speed of the quill is important in prolonging tooling life and saving money. Speaking of the quill or spindle Baileigh Industrial has specified a NST-40 spindle taper for the VM-942. The larger taper helps eliminate chatter and run out during the cutting process and make better cuts. The VM-942 has a powerful 3 hp motor that runs on 220 volt single phase power and features a three axis digital read out. All three axis of the VM-942 are powered making this an operators dream. Other standard features of the Baileigh Industrial vertical mill include a coolant system with catch tray, square slide ways, and a halogen work light. To learn more about the VM-942 vertical milling machine see the specifications chart or call a sales representative.
PRICE
$25,929.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Lift of Beam | 2.5 in |
| Quill Diameter | 3.37 in |
| Travel Of Knee | 16 in |
| Table Size (L x W) | 42 x 9 in |
| T-Slots Number And Size | 3@.625 in |
| T-Slot Centers | 2.5 in |
| Table Longitudinal Travel | 30 in |
| Table Cross Travel | 12 in |
| Distance Spindle To Column | Variable in |
Product Details
| Powerfeed | Yes |
| Motor Voltage | 220 V |
| DRO | Sino |
| Phase | 1 |
| Head Movement (Degrees) | 180° ° |
| Manufacturers Part Number | BA9-1008192 |
| Motor Horsepower | 3 HP |
| Quill Down Feed Rates (IPR) | .0015"/.003"/.006" |
| Brand | Baileigh Industrial |
| No Load Speed | 3600 RPM |
| Number of Spindle Speeds | Variable Speed |
| Work Table Weight Capacity | 770 lbs lbs |
| Country of Origin | Import |
| Range of Spindle Speeds | 60 to 4200 rpm |
| Prewired | 220V Single |
Warranty
| Warranty | 1 Year on Parts |