Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong-bac

Model # :WBB2795370

MPN #: 90-1-36

Strong-bac Vertical Pallet Lifter, Fixed Fork, 1 Ton Capacity, 36" Fork Length, Yellow

Product Description
The Caldwell Model 90 Pallet Lifter allows your overhead crane to be converted into an overhead lift truck. Available with fixed or adjustable forks. Made In The USA.

PRICE
$4,219.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height64-1/2 in
Weight Capacity2000 lbs
Weight292 lbs
Max Coil Radial-- in
Min Coil Inside Diameter-- in
Max Coil Width-- in
Dimension C5 in
Fork Length36 in
Dimension A1 in
Dimension B6 in
Dimension L36 in
Dimension J48 in
Working Load Limit2000 lbs

Product Details

Assembly RequiredNo
ColorYellow
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part Number90-1-36
BrandStrong-bac

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1