Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caldwell

Model # :WBB2795416

MPN #: RL-3

Caldwell Vertical Reel Lifter, 6000 Lbs. Capacity, Yellow, Steel

Product Description
Rugged construction to lift and upend reels. Bearing included for easy rotation to unroll cable. One crane attachment point for both lifting and upending. Optional oblong can be added for large crane hooks. Special long arm option to lift and upend from the outer flange. Bottom arm counterweighted for easy insertion in reel. Pull lanyard for pivoting bottom arm to lift. Made In The USA.

PRICE
$1,545.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width13 in
Height3 in
Weight Capacity6000 lbs
Weight17 lbs
Dimension C2.63 in
Dimension A0.75 in
Dimension B2 in
Dimension D17.38 in
Working Load Limit6000 lbs
Dimension E11 in

Product Details

Assembly RequiredNo
ColorYellow
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part NumberRL-3
BrandCaldwell

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1