CanDo® Magneciser® Vertical Shoulder Exerciser
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® Magneciser® vertical shoulder exerciser (shoulder wheel) with height adjustable wall mount offers ultra-quiet magnetic, bi-directional resistance. Adjustable height allows for sitting, standing, or wheelchair access. Arm adjusts from 13 to 22" to adjust the arc of the shoulder wheel. Each unit comes with a fully automatic 5-function digital LCD display; speed, elapsed time, calories, distance and scan of all functions. Resistance is controlled by turning the resistance knob. Units use 2 AA batteries (included). Dimensions: 39" x 25" x 13".
PRICE
$585.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 13 in |
| Height | 25 in |
| Weight | 32 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pedal Exercisers |
| Color | White |
| Material | Steel |
| Package Quantity | 1 |
| Description | Magneciser® Shoulder Exerciser |
| Manufacturers Part Number | 01-8025 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |