Vertical Storage with Ten Assorted Trays
Write a Review
|
Questions & Answers (0)
Product Description
Conserves space while offering safe storage. Ten assorted trays will store all of your small manipulatives, toys, and supplies to keep them from getting misplaced. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Assorted trays included. Lifetime warranty. 36"H x 24"W x 15"D. This product is GREENGUARD® Children and Schools Certified.
PRICE
$489.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15 in |
| Height | 36 in |
| Weight Capacity | 200 lbs |
| Weight | 66 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 10 |
| Edge Color Family | Natural |
| Material | Plywood |
| Number of Shelves | 6 |
| Construction Type | Assembled |
| Bin Color | Assorted |
| Manufacturers Part Number | WD16103 |
| Brand | Wood Designs |
| Type | Classroom Storage |
| Bin Quantity (Bin Size) | 10 (8"Wx12"Dx5"H) |
| Style | Preschool Cubby |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Number of Compartments | 10 |
| Bin Material | Polypropylene |
| Number of Fixed Shelves | 5 |
| Base Type | Mobile |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |