Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Patient Lift

Model # :WBB3798871

MPN #: MP-A01

Mobile Patient Lift Assist Standing Aid, Portable Sit-to-Stand Support Handle, 420 lb. Capacity

Product Description
Unlike full patient lifts or sling devices that completely lift the user, the Lift Assist is built for individuals who can still bear some weight but need added stability, leverage, and upper body support to stand safely.

Whether used at home, in assisted living, rehabilitation settings, or during travel, the Lift Assist provides a strong, secure handhold that allows users to push up safely while reducing strain on the knees, hips, and lower back. For caregivers, it minimizes the need for awkward lifting and pulling, helping to prevent common back, shoulder, and wrist injuries associated with manual stand assistance.

Built with a heavy duty steel frame and wide stabilizing base, the Lift Assist supports users up to 420 pounds while staying remarkably lightweight, making it suitable for a broad range of individuals including seniors, bariatric users, and those recovering from surgery or injury. Its compact, portable design allows it to be moved easily between rooms or transported for use outside the home.

The Lift Assist Standing Aid is ideal for individuals who struggle with balance, muscle weakness, arthritis, joint pain, post surgical recovery, or general mobility decline. It restores confidence during one of the most critical daily movements, standing up, without the complexity or expense of mechanical lifting devices

Features:
  • Sit To Stand Support Aid: designed to assist users in safely rising from chairs, beds, wheelchairs, and vehicles with added stability and leverage.
  • 420 Lb Weight Capacity: heavy duty steel frame safely supports users up to 420 pounds for dependable daily assistance.
  • Reduces Fall And Injury Risk: provides a stable handhold that improves balance and control during standing and sitting transitions.
  • Caregiver Strain Reduction: minimizes bending, pulling, and lifting that commonly lead to caregiver back, shoulder, and wrist injuries.
  • Ideal For Partial Weight Bearing Users: designed for individuals who can stand with assistance but need added support due to weakness, balance issues, or joint pain.
  • Portable And Easy To Move: lightweight enough to transfer between rooms or take along for travel and temporary recovery use.
  • Wide Stabilizing Base: broad footprint enhances stability during push up motion for improved safety.
  • Home And Facility Ready: well suited for private homes, assisted living, rehabilitation centers, and recovery environments.
  • Simple Tool Free Operation: ready for immediate use with no complex setup or training required.


PRICE
$53.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width11 in
Weight Capacity420
SizeUniversal

Product Details

StyleUniversal
TypeSit-to-Stand Lift
MaterialHeavy-Duty Steel
Package Quantity1
DescriptionLift Assist Standing Aid
ColorBlue
Manufacturers Part NumberMP-A01
BrandMobile Patient Lift