Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792674

MPN #: 32500

Protekt® Dash Standing Transfer Aid, 500 lb. Weight Capacity

Product Description
The Protekt® Dash standing transfer is your best choice for fall prevention, reducing caregiver lifting injuries and promoting patient mobility. The Protekt® Dash offers ample weight capacity at 500 lbs. and includes an adjustable base which provides clearance around common obstacles such as recliners allowing access to patients.

Features and Benefits:
  • 500 lb. weight capacity
  • Dual shin pads for extra support
  • Molded seat can be rotated upwards to allow for patient loading
  • Cross bar for extra stability and support
  • Non-slip footplate for safety
  • Ergonomically designed foot pedal offers hands free opening of base
  • Dual rear locking casters
  • Simple solution to compliment your electric stand assist lifters
  • First choice for any fall prevention program
  • Support strap available - attachment hooks for optional side support and back strap
  • Warranty: Frame; 3 Year


PRICE
$699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-3/8 in
Width36-5/8 in
Height43-1/8 in
Weight Capacity500 lbs
Weight79 lbs
Base Height4-7/8 in
SizeStandard
Dimensions35-3/8"L x 36-5/8"W x 43-1/8"H in

Product Details

TypeStand Assist Lift
ColorBlue/Gray/Black
CastersLocking casters
StyleElectric Stand Assist
DescriptionSling Designed For Standing And Transfer Assistance
Package Quantity1
Manufacturers Part Number32500
Cradle Points2-Point
BrandProtekt

Warranty

Warranty3 yr