Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988133

MPN #: CART-1500-D-TS

Hydraulic Elevating Cart CART-1500-D-TS 47 x 24 1500 Lb. Cap.

Product Description
HYDRAULIC ELEVATING SCISSOR CART
Portable Ergonomic Elevating Cart Minimizes Worker Bending and Lifting. Material can be easily loaded onto this portable lift from a table or bench, lowered to a height for safe transporting, and raised at the destination for easy unloading. Mobile Lift Table features foot pump elevating and hand-controlled lowering that includes a soft-lowering down valve with an internal hydraulic velocity fuse for smooth operation. Moves easily on 6" polyurethane casters, two swivel with brakes and two rigid. Durable steel construction.
PRICE
$2,249.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height19 in
Raised Height68 in
Weight Capacity1500 lbs
Weight552 lbs
Wheel Diameter6 in
Platform Width24 in
Platform Length47 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeDouble Scissor Lift Table
ColorBlue
Lift TypeHydraulic
ControlFoot Operated
Lift Time44 or 98 Strokes
MaterialSteel
OperationManual
Manufacturers Part NumberCART-1500-D-TS
BrandVestil