Mobile Double Scissor Lift Table is Linear Actuated for Precise Load Positioning. Lift Table features an electric linear actuator for precise positioning. Linear actuator design eliminates the platform from drifting down, as typically found using conventional hydraulic lift tables. Double scissor lift table is powered by (2) 12V AGM DC batteries and features an on-board charger and a battery charge indicator. Elevating cart features a durable steel construction with a chrome-plated steel table for long life, and offers a hand held pendant control with a coil cord and emergency On/Off switch. Moves easily on 2 rigid, 2 swivel polyurethane casters.
Linear Actuated Elevating Double Scissor Lift Table, 35"L x 23"W, 400 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,257.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 15 in |
| Raised Height | 51 in |
| Weight Capacity | 400 lbs |
| Weight | 360 lbs |
| Wheel Diameter | 4 in |
| Platform Width | 23 in |
| Platform Length | 35 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Double Scissor Lift Table |
| Color | Blue |
| Lift Type | Linear Actuator |
| Weight Capacity Range | 40 to 500 lbs |
| Voltage | 12 V |
| Control | Hand Operated |
| Lift Time | Unloaded = 108 Seconds; Loaded = 120 Seconds |
| Material | Steel |
| Operation | Battery Powered |
| Manufacturers Part Number | CART-400-D-LA |
| Brand | Vestil |