Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity
|
Questions & Answers (0)
Product Description
LOCKING VERTICAL PLATE CLAMP
Plate Clamps safely lift plate and sheet material in the vertical position. Clamp features a locking mechanism for optimum safety, as operator simply pulls ring to allow easy material release. Forged steel head and gear with hardened steel serrated jaws for long life. Durable powder coat finish. Meets ASME B30.20 specifications.Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
Plate Clamps safely lift plate and sheet material in the vertical position. Clamp features a locking mechanism for optimum safety, as operator simply pulls ring to allow easy material release. Forged steel head and gear with hardened steel serrated jaws for long life. Durable powder coat finish. Meets ASME B30.20 specifications.Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 12 lbs |
| Throat Depth | 2.3 in |
| Max Plate Thickness | 0.80 in |
| Bail Opening | 1.9 in |
Product Details
| Assembly Required | No |
| Type | Locking Vertical |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | LPC-20 |
| Brand | Vestil |