Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112851

MPN #: E-TUG-HD-30

Vestil Steel Heavy Duty Electric Powered Tugger W/ Pin Hitch, 3000 lb. Pull Capacity

Product Description
The Electric Powered Tuggers are suitable to use in airports, hospitals, and wholesale and retail stores. They can be used in a variety of applications like pulling industrial carts, hoppers, trash cans, trailers, and tow bars. E-TUG-HD-30/50/70/100: Ideal to PUSH/PULL loads without extreme stress or strain on the user's body. The tuggers also help reduce the risk of accidents and injuries and improve handling efficiencies. High torque 24V DC drive motor handles heavy-duty jobs. Ergonomic handle features easy to operate throttle with FWD/REV speeds and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle. Includes two (2) 12V batteries, an integral battery charger, and a battery level gauge. Pin Hitch standard, optional attachments available.

Features:
  • Durable steel construction
  • Powder coated surface for long term toughness
  • DC operated for consistent power supply
  • Large tires for increased traction
  • 1 year limited warranty
  • 48-Hour Quick ship Item


PRICE
$4,987.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
4987.00
Buy 2 units - 3 units
4509.00Save $478.00 (10%)
Buy 4+ units
4369.00Save $618.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/2 in
Width28-1/2 in
Height46 in
Weight Capacity3000 lbs
Weight362 lbs
Ground Clearance3-1/8 in
Upright Height46 in
Wheel DiameterFront: 12-1/4; Back 7-7/8 in
Travel Speed2.8 mph
Towing Capacity3000 lbs
Deck Height3-1/8 in

Product Details

Assembly RequiredNo
Motor TypeDC
ChargerYes
MaterialSteel
Manufacturers Part NumberE-TUG-HD-30
Number of Wheels3
BrandVestil
Power24V DC
Horsepower1.5 HP
ColorBlack
Wheel Type(2) Rigid; (1) Swivel
Load Wheel MaterialRubber
Capacity3000
Voltage24
Package Quantity1
Handle StyleDriving Handle

Warranty

Warranty1 Year Limited Warranty (Parts)