Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221292

MPN #: STA-ATT-BAH

Vestil™ Steel Counter Balanced Power Lift Single Ball Hitch, 600 lb. Capacity

Product Description
A single ball hitch is a durable accessory for the narrow mast stacker. The unit as a whole is attached to the mast of the lift with a bolt and nut connection. With a unique design style, the hitch can be secured into and disconnected from the receiver with ease. An additional pin, secures the hitch into place minimizing any jostling or movement. The hitch is extended away from the mast of the unit giving much needed space when maneuvering the hitched products.

Features:
  • Pre-drilled mounting holes
  • Lightweight and simply attachable
  • Robust steel construction
  • Allows efficient use of existing products


PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width8 in
Height9 in
Weight Capacity600 lbs
Weight35 lbs

Product Details

Assembly RequiredNo
TypeBall Hitch
MaterialSteel
ColorBlack
Manufacturers Part NumberSTA-ATT-BAH
BrandVestil

Warranty

Warranty1