BK Resources Equipment Stand W/ Undershelf, 18 Ga 430 Stainless Steel Top, 37"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel equipment stand features an 18 ga T-430 stainless steel top, with 1-1/2" hemmed turn-up on 3 sides. The top is reinforced with a galvanized steel frame, maximizing the weight capacity of this unit. The fully adjustable 18 ga galvanized steel lower shelf is reinforced with cast aluminum corner brackets. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. This NSF approved has a weight capacity is 2000 lbs. Measures 37"W x 30"D x 24"H.
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 30 in |
| Height | 24 in |
| Weight Capacity | 1500 lbs |
| Weight | 66 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Type | Equipment Stand |
| Number of Legs | 4 |
| Color | Silver |
| Style | Undershelf |
| Leg Style | Round Tubular Leg |
| Number of Shelves | 1 |
| Material | Galvanized Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | VETS-3630 |
| Shelf Material | 18 Gauge Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Top Material | 430 Stainless Steel |
| Brand | BK Resources |
Compliance & Certifications
| Certifications | NSF |