Hoffman CCS2WJHLG, Wall Joint, Horizontal, P. Arm, Fits 45X60Mm, Alum/Ltgray
Write a Review
|
Questions & Answers (0)
Product Description
Includes access plates for easy wire installation. Turning range of 300 degrees. Cast aluminum with RAL 7035 light-gray polyester powder paint finish. Setscrews, gasket and removable access plates included. Mounting fasteners not provided.
PRICE
$839.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 |
Product Details
| Material | Aluminum |
| Description | Wall Joint (Horizontal) |
| Color | Gray |
| Manufacturers Part Number | CCS2WJHLG |
| Fits | 45x60mm |
| Brand | Hoffman |