Vibco Pneumatic Ball Vibrator - V-19SE
Write a Review
|
Questions & Answers (0)
Product Description
V series are foot mount Ball style vibrators, designed for applications requiring medium amounts of vibration. Built in side exhaust port allows for quiet operation of air to remote location if neccessary. 80 PSI max operating pressure, 16000 VPM, at 11 CFM of air, with 260 lbs of force. Ball style vibrators must have a filter regulator and lubricator for proper operation.
PRICE
$205.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.1875 in |
| Width | 5.0625 in |
| Height | 3.1875 in |
| Dimension K | 2.625 in |
| Dimension A | 4 in |
| Dimension R | 1.3125 in |
| Max Weight Material in Bin | 2600 lbs |
| Dimension F | 40437 in |
| Dimension C | 0.375 in |
| Dimension G | 0.875 in |
| Force Weight | 260 lbs |
Product Details
| CFM @ 40 PSI | 6 CFM |
| Speed VPM @ 40 PSI | 12000 |
| SpeedVPM @ 60 PSI | 14000 |
| Material | Cast Iron Foot Mount |
| Speed VPM @ 80 PSI | 16000 |
| Inlet | 1/4-NPT |
| Manufacturers Part Number | V-19SE |
| Brand | Vibco Vibrators |
| CFM @ 60 PSI | 10 CFM |
| Series | V |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 11 CFM |
| Outlet | 1/4" NPT |
| Force Newtons | 1157 N |
| Decibels | 73 |