Vibco Pneumatic Ball Vibrator - BV-130
Write a Review
|
Questions & Answers (0)
Product Description
BV series are foot mount Ball style vibrators, designed for applications requiring small amounts of vibration. Threaded exhaust port allows for porting air to remote location if neccessary. 60 PSI max. operating pressure, 19000 VPM, at 7.5 CFM of air with 80 lbs of force. Ball style vibrators must have a filter regulator and lubricator for proper operation. Exhaust mufflers available also for quieter operation.
PRICE
$235.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.9375 in |
| Width | 4.875 in |
| Height | 2.75 in |
| Dimension F | 0.75 in |
| Dimension C | 0.375 in |
| Dimension A | 4 in |
| Dimension G | 1.4375 in |
| Dimension R | 0.875 in |
| Force Weight | 80 lbs |
| Max Weight Material in Bin | 800 lbs |
Product Details
| CFM @ 60 PSI | 7.5 CFM |
| CFM @ 40 PSI | 5 CFM |
| Series | BV |
| Speed VPM @ 40 PSI | 15000 |
| Adjustable Speed Option | Yes |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 19000 |
| Outlet | 1/4" NPT |
| Material | Cast Iron Threaded Exhaust |
| Manufacturers Part Number | BV-130 |
| Inlet | 1/8-NPT |
| Force Newtons | 356 N |
| Decibels | 76 |
| Brand | Vibco Vibrators |