Vibco Small Impact Electric Vibrator - SPR-20
Write a Review
|
Questions & Answers (0)
Product Description
SPR series Small Impact Electric Vibrator. Aluminum housing, lightweight and compact. Open, Fan cooled. 15 lbs. of Force, 1600 Vibrations per Minute. Continuous Duty. 110-120 Volt, 50/60 Hz. 1 Ph., 0.5 Amps. Partial adjustable frequency using VIBCO's Model SPC Speed Control.
PRICE
$339.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 3.5 in |
| Dimension F | 4 in |
| Dimension C | 0.375 in |
| Dimension A | 4 in |
| Force Weight | 15 lbs |
| Dimension D | 3.5 in |
| Dimension E | 0.4375 in |
Product Details
| Amperage | 0.5 A |
| Series | SPR |
| Hertz | 50/60 Hz |
| Max Force @ 60Hz | 15 lbs |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Material | Lightweight |
| Phase | 1 |
| Manufacturers Part Number | SPR-20 |
| Force Newtons | 67 N |
| Decibels | 45 |
| Brand | Vibco Vibrators |