Vibco Heavy Duty Silent Pneumatic Turbine Vibrator - CCF-2000
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty line of Silent Pneumatic Turbine Vibrators. High amplitude and force output. Built in muffler. Heavy duty ductile and cast iron construction. CCF used for permanent foot mount applications. 80 PSI max. operating pressure, 6000 VPM, 40 CFM, 2000 lbs. of force. Factory recommends filter-regulator for optimum life and performance.
PRICE
$1,059.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.0625 in |
| Width | 7.5 in |
| Height | 7.125 in |
| Dimension F | 0.75 in |
| Dimension K | 1.75 in |
| Dimension C | 0.625 in |
| Dimension A | 6 in |
| Dimension S | 5.375 in |
| Dimension R | 2 in |
| Force Weight | 2000 lbs |
| Max Weight Material in Bin | 20000 lbs |
Product Details
| CFM @ 60 PSI | 30 CFM |
| Series | CCF |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 40 CFM |
| SpeedVPM @ 60 PSI | 4000 |
| Material | Cast Iron Foot Mount |
| Speed VPM @ 80 PSI | 6000 |
| Manufacturers Part Number | CCF-2000 |
| Inlet | 3/4-NPT |
| Force Newtons | 8998 N |
| Decibels | 78 |
| Brand | Vibco Vibrators |