Vibco Heavy Duty Silent Pneumatic Turbine Vibrator - CCW-2500
Write a Review
|
Questions & Answers (0)
Product Description
Hobo Railcar Shaker. CCW wedge mount for portable applications to be used with Female Railcar Bracket. Lightweight aluminum construction, only 22 lbs., ideal for light duty and clean out applications. 80 PSI max operating pressure, 6000 VPM, 30 CFM, 2500 lbs of force. Factory recommended filter-regulator for optimum life & performance.
PRICE
$2,445.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.75 in |
| Width | 6.4375 in |
| Height | 8.625 in |
| Force Weight | 2500 lbs |
| Max Weight Material in Bin | 25000 lbs |
Product Details
| CFM @ 60 PSI | 30 CFM |
| Series | CCW |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 40 CFM |
| SpeedVPM @ 60 PSI | 4000 |
| Material | Cast Iron Wedge Mount |
| Speed VPM @ 80 PSI | 6000 |
| Manufacturers Part Number | CCW-2500 |
| Force Newtons | 11120 N |
| Decibels | 78 |
| Brand | Vibco Vibrators |