Vibco Heavy Duty Silent Pneumatic Turbine Vibrator - CCF-7000
Write a Review
|
Questions & Answers (0)
Product Description
CC line of vibrators heavy duty, high amplitude and force outputs, built in muffler heavy duty ductile and cast iron construction. CCF used for permanent foot mount applications 80 PSI max operating pressure, 7200 VPM, 50 CFM, 7000 lbs of force. Factory recommended filter regulator for optimum life & performance.
PRICE
$2,069.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.625 in |
| Width | 10.25 in |
| Height | 8.875 in |
| Dimension F | 1.125 in |
| Dimension K | 2.875 in |
| Dimension C | 0.75 in |
| Dimension A | 8 in |
| Dimension S | 6.25 in |
| Dimension R | 3.125 in |
| Force Weight | 7000 lbs |
| Max Weight Material in Bin | 70000 lbs |
Product Details
| CFM @ 60 PSI | 40 CFM |
| Series | CCF |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 50 CFM |
| SpeedVPM @ 60 PSI | 5000 |
| Material | Cast Iron Foot Mount |
| Speed VPM @ 80 PSI | 7200 |
| Manufacturers Part Number | CCF-7000 |
| Inlet | 1-NPT |
| Force Newtons | 31143 N |
| Decibels | 78 |
| Brand | Vibco Vibrators |