Vibco Heavy Duty Silent Pneumatic Turbine Vibrator - CCW-5000
Write a Review
|
Questions & Answers (0)
Product Description
Railcar Shaker. CCW wedge mount for portable applications to be used with Female Railcar Bracket. CC line of vibrators heavy duty high amplitude and force outputs built in muffler heavy duty ductile cast iron housing. CCW wedge mount for portable applications to be used with female bracket, 80 PSI max operating pressure, 6000 VPM, 50 CFM, 5000 lbs of force Factory recommended filter regulator for optimum life & performance.
PRICE
$1,969.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.625 in |
| Width | 8.625 in |
| Height | 9.75 in |
| Dimension F | 1.125 in |
| Dimension G | 4.625 in |
| Dimension R | 5.5 in |
| Force Weight | 7000 lbs |
| Max Weight Material in Bin | 70000 lbs |
Product Details
| CFM @ 60 PSI | 40 CFM |
| Series | CCW |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 50 CFM |
| SpeedVPM @ 60 PSI | 5000 |
| Outlet | 3/4" NPT |
| Material | Cast Iron Wedge Mount |
| Speed VPM @ 80 PSI | 7200 |
| Manufacturers Part Number | CCW-5000 |
| Inlet | 1-NPT |
| Force Newtons | 31143 N |
| Decibels | 78 |
| Brand | Vibco Vibrators |