Vibco Pneumatic Ball Vibrator - BB-100
Write a Review
|
Questions & Answers (0)
Product Description
BB Series are dual mount vibrators designed for applications requiring small to medium amounts of vibration. Thread exhaust port allows for porting air to remote location if neccessary. 60 PSI max operating pressure, 24000 VPM, at 6 CFM of air with 55 lbs of force. Ball style vibrators must have a filter regulator and lubricator for proper operation. Exhaust mufflers available also for quieter operation.
PRICE
$165.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5625 in |
| Width | 3.25 in |
| Height | 2 in |
| Dimension F | 0.3125 in |
| Dimension C | 0.3125 in |
| Dimension A | 0.5 in |
| Dimension S | 1 in |
| Dimension G | 1.125 in |
| Force Weight | 55 lbs |
| Max Weight Material in Bin | 550 lbs |
Product Details
| CFM @ 60 PSI | 6 CFM |
| CFM @ 40 PSI | 4 CFM |
| Series | BB |
| Speed VPM @ 40 PSI | 20000 |
| Adjustable Speed Option | Yes |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 24000 |
| Outlet | 1/8" NPT |
| Material | Cast Iron Threaded Exhaust |
| Manufacturers Part Number | BB-100 |
| Inlet | 1/8-NPT |
| Force Newtons | 245 N |
| Decibels | 75 |
| Brand | Vibco Vibrators |