Vibco Pneumatic Ball Vibrator - V-10
Write a Review
|
Questions & Answers (0)
Product Description
V series are foot mount Ball Style vibrator, designed for applications requiring small amounts of vibration. Built in Exhaust Muffler. 60 PSI max operating pressure, 24000 VPM, at 6 CFM of air, with 55 lbs of force. Ball style vibrators must have filter regulator and lubricator for proper operation.
PRICE
$259.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.6875 in |
| Width | 3.875 in |
| Height | 2 in |
| Dimension K | 1.6875 in |
| Dimension A | 3 in |
| Dimension R | 0.75 in |
| Max Weight Material in Bin | 550 lbs |
| Dimension F | 0.4375 in |
| Dimension C | 0.25 in |
| Dimension G | 0.6875 in |
| Force Weight | 55 lbs |
Product Details
| CFM @ 40 PSI | 4 CFM |
| Speed VPM @ 40 PSI | 20000 |
| SpeedVPM @ 60 PSI | 24000 |
| Material | Cast Iron Threaded Exhaust |
| Manufacturers Part Number | V-10 |
| Inlet | 1/8-NPT |
| Brand | Vibco Vibrators |
| CFM @ 60 PSI | 6 CFM |
| Series | V |
| Adjustable Speed Option | Yes |
| Enclosure Type | Totally Enclosed |
| Outlet | 1/8" NPT |
| Force Newtons | 245 N |
| Decibels | 75 |