Vibco Pneumatic End Mounted Piston Vibrator - 10-1-1/4
Write a Review
|
Questions & Answers (0)
Product Description
Model 10 series pistons, single attaching head, 80 PSI max operating pressure, 7000 VPM, 9 CFM Lubricated air is mandatory for proper opertion of all piston type vibrators.
PRICE
$389.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.25 in |
| Height | 9.25 in |
| Dimension C | 0.5 in |
| Dimension A | 0.6875 in |
| Max Weight Material in Bin | 400-1000 lbs |
Product Details
| CFM @ 60 PSI | 7 CFM |
| CFM @ 40 PSI | 5 CFM |
| Series | Model 10 |
| Speed VPM @ 40 PSI | 4000 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 9 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 5500 |
| Material | Steel End Mount |
| Speed VPM @ 80 PSI | 7000 |
| Manufacturers Part Number | 10-1-1/4 |
| Inlet | 1/4-NPT |
| Brand | Vibco Vibrators |