Vibco Pneumatic Piston Vibrator - 50-1
Write a Review
|
Questions & Answers (0)
Product Description
50 series Piston Vibrator, impacting style. Heavy-duty three piece steel construction. Max operating pressure 80 PSI, 11000 VPM, at 5 CFM of air. All piston style vibrators must have a filter, regulator, and lubricator for proper operation.
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 2 in |
| Height | 4.5625 in |
| Dimension F | 0.625 in |
| Dimension C | 0.5 in |
| Dimension A | 3.5 in |
| Dimension S | 0.1875 in |
| Max Weight Material in Bin | 200-400 lbs |
Product Details
| CFM @ 60 PSI | 4 CFM |
| CFM @ 40 PSI | 3.5 CFM |
| Series | Model 50 |
| Speed VPM @ 40 PSI | 6500 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 5 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 9000 |
| Material | Steel Foot Mount |
| Speed VPM @ 80 PSI | 11000 |
| Manufacturers Part Number | 50-1 |
| Inlet | 1/8-NPT |
| Brand | Vibco Vibrators |