Vibco Pneumatic Piston Vibrator - 55-3S
Write a Review
|
Questions & Answers (0)
Product Description
55 Series Silent air cushioned piston vibrator, one piece cast iron design, slotted mounting holes to accomodate a variety of competitive bolt patterns. 80 PSI max operating pressure, 2300 VPM, at 30 CFM. Piston style vibrators must have a filter regulator and lubricator for proper operation.
PRICE
$815.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.5 in |
| Width | 5 in |
| Height | 9.4375 in |
| Dimension F | 1.125 in |
| Dimension C | 0.875 in |
| Dimension A | 7.75 in |
| Dimension B | 3.25 in |
| Max Weight Material in Bin | 8000-20000 lbs |
Product Details
| CFM @ 60 PSI | 25 CFM |
| CFM @ 40 PSI | 18 CFM |
| Series | Model 55 |
| Speed VPM @ 40 PSI | 1650 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 30 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 1950 |
| Material | Steel Foot Mount |
| Speed VPM @ 80 PSI | 2300 |
| Manufacturers Part Number | 55-3S |
| Inlet | 3/8-NPT |
| Brand | Vibco Vibrators |