Vibco Silent Pneumatic Turbine Vibrator - VS-190
Write a Review
|
Questions & Answers (0)
Product Description
VS series Silent Pneumatic Turbine Vibrator. Built in exhaust muffler. Cast iron housing standard (Aluminum available). 7200 VPM, 9 CFM, @ 80 PSI, with 270 lbs. of force. 70 dB. No lubrication required. Factory recommends filter-regulator for optimum performance. .
PRICE
$259.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.4375 in |
| Width | 3.25 in |
| Height | 3.0625 in |
| Dimension F | 0.625 in |
| Dimension C | 0.375 in |
| Dimension A | 4 in |
| Dimension G | 2.5 in |
| Dimension R | 1.3125 in |
| Force Weight | 270 lbs |
| Max Weight Material in Bin | 5000 lbs |
Product Details
| CFM @ 60 PSI | 7.5 CFM |
| Series | VS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 9 CFM |
| SpeedVPM @ 60 PSI | 4200 |
| Material | Cast Iron Foot Mount |
| Speed VPM @ 80 PSI | 7200 |
| Manufacturers Part Number | VS-190 |
| Inlet | 1/4-NPT |
| Force Newtons | 1201 N |
| Decibels | 70 |
| Brand | Vibco Vibrators |