Vibco Small Impact Electric Vibrator - SPRT-21-230V
Write a Review
|
Questions & Answers (0)
Product Description
Totally enclosed non ventalating small impact vibrator, aluminum housing, 20 lbs of force, 230V, 1PH, .7Amps, 50 or 60hz operation, 3200 VPM. Available in 115V 1PH Shipping Weight: 5.0 lbs.
PRICE
$509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 3.5 in |
| Dimension F | 4 in |
| Dimension C | 0.375 in |
| Dimension A | 4 in |
| Force Weight | 20 lbs |
| Dimension D | 3.5 in |
| Dimension E | 0.4375 in |
Product Details
| Amperage | 0.7 A |
| Series | SPR |
| Hertz | 50/60 Hz |
| Max Force @ 60Hz | 20 lbs |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Material | Lightweight |
| Phase | 1 |
| Manufacturers Part Number | SPRT-21-230V |
| Force Newtons | 89 N |
| Decibels | 45 |
| Brand | Vibco Vibrators |