Vibco Small Impact Electric Vibrator - SPWT-80A
Write a Review
|
Questions & Answers (0)
Product Description
Vibco Small Impact Electric Vibrator - SPWT-80AA
SPWT vibrator is water tight, small impact, continuous duty vibrator. 115V, 80 lbs of force, 1PH electric, with 3200 VPM. All aluminum construction. Available in 230V, 1PH. .
SPWT vibrator is water tight, small impact, continuous duty vibrator. 115V, 80 lbs of force, 1PH electric, with 3200 VPM. All aluminum construction. Available in 230V, 1PH. .
PRICE
$645.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.375 in |
| Width | 5.5 in |
| Height | 6.5 in |
| Dimension C | 0.375 in |
| Dimension A | 4.75 in |
| Dimension B | 2.75 in |
| Force Weight | 80 lbs |
| Dimension D | 4.5 in |
| Dimension E | 0.625 in |
Product Details
| Amperage | 0.7 A |
| Series | SPWT |
| Max Force @ 60Hz | 80 lbs |
| Voltage | 115 V |
| Material | Lightweight |
| Phase | 1 |
| Manufacturers Part Number | SPWT-80A |
| Force Newtons | 356 N |
| Decibels | 50 |
| Brand | Vibco Vibrators |