Vibco Small Impact Electric Vibrator - SPWT-60A
Write a Review
|
Questions & Answers (0)
Product Description
SPWT vibrator is water tight, small impact, continuous duty vibrator. 115 V, 60 lbs of force, 1PH electric, with 3200 VPM. All aluminum construction. Available in 230V, 1PH.
PRICE
$579.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.375 in |
| Width | 5.5 in |
| Height | 6.5 in |
| Dimension C | 0.375 in |
| Dimension A | 4.75 in |
| Dimension B | 2.75 in |
| Force Weight | 60 lbs |
| Dimension D | 4.5 in |
| Dimension E | 0.625 in |
Product Details
| Amperage | 1.5 A |
| Series | SPWT |
| Max Force @ 60Hz | 60 lbs |
| Voltage | 115 V |
| Material | Lightweight |
| Phase | 1 |
| Manufacturers Part Number | SPWT-60A |
| Force Newtons | 267 N |
| Decibels | 48 |
| Brand | Vibco Vibrators |