Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vibco Vibrators

Model # :WBB261262

MPN #: SPR-80

Vibco Small Impact Electric Vibrator - SPR-80

Product Description
SPR series Small Impact Electric Vibrator. Aluminum housing, lightweight and compact. Totally Enclosed, Fan Cooled. 80 lbs. of Force, 3200 Vibrations per Minute. Continuous Duty. 110-120 Volt, 50/60 Hz. 1 Ph., 1.7 Amps. (Also available in 220-240 volt, 50/60 Hz.) Partially frequency adjustable using VIBCO's Model SPC Speed Control.

PRICE
$709.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width6 in
Height4.25 in
Dimension F5.875 in
Dimension C0.375 in
Dimension A5 in
Force Weight80 lbs
Dimension D4 in
Dimension E0.5 in

Product Details

Amperage1.7 A
SeriesSPR
Hertz50/60 Hz
Max Force @ 60Hz80 lbs
Enclosure TypeTotally Enclosed
Voltage115 V
MaterialLightweight
Phase1
Manufacturers Part NumberSPR-80
Force Newtons356 N
Decibels50
BrandVibco Vibrators