Vibco 12 Volt Electric Vibrator - DC-100
Write a Review
|
Questions & Answers (0)
Product Description
12 Volt DC "SandBuster" line of vibrators (also available in 24V, please call for pricing) are ideal for field or mobile applications, 100 lbs of force, 12 amps, 4000 RPM, continuous duty. Wiring kits available for easy installation. Fusable connection also recommended.
PRICE
$919.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.75 in |
| Width | 6 in |
| Height | 4.25 in |
| Dimension F | 5.375 in |
| Dimension C | 0.375 in |
| Dimension A | 5 in |
| Force Weight | 100 lbs |
| Dimension D | 3.375 in |
| Dimension E | 0.4375 in |
Product Details
| Duty Cycle | Continuous |
| Amperage | 12 A |
| Series | DC |
| Enclosure Type | Totally Enclosed |
| Voltage | 12/24 V |
| Material | Cast Iron & Plastic |
| Phase | 1 |
| Manufacturers Part Number | DC-100 |
| Force Newtons | 445 N |
| Decibels | 72 |
| Brand | Vibco Vibrators |