Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibco Vibrators

Model # :WBB261234

MPN #: DC-60

Vibco 12 Volt Electric Vibrator - DC-60

Product Description
12 Volt DC "SandBuster" line of vibrators (also available in 24V, please call for pricing) are ideal for field or mobile applications. Totally enclosed Non Corrosive Plastic Composite Housing for wash down applications. 85 lbs of force, 3 amps, 3600 RPM, continuous duty. Wiring kits available for easy installation. Fusible connection also recommended.

PRICE
$439.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.375 in
Width4.5 in
Height3.25 in
Dimension C0.25 in
Dimension A3.625 in
Dimension B1.3125 in
Force Weight60 lbs
Dimension D3 in
Dimension E0.375 in

Product Details

Duty CycleContinuous
Amperage3 A
SeriesDC
Enclosure TypeTotally Enclosed
Voltage12/24 V
MaterialCast Iron & Plastic
Phase1
Manufacturers Part NumberDC-60
Force Newtons267 N
Decibels68
BrandVibco Vibrators