Projectors

Projectors
| Compare | Image | Screen Size | Connectivity | Speakers | Display Modes | Brightness | Lamp Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 30 - 300 in. | HDMI, Mini USB | 2W (x1) | WXGA | 3,600 lm | 200W | T9AB2396336 | $619.00 | ||
![]() | 30 - 300 in. | HDMI, Mini USB | 2W (x1) | SVGA | 3,800 lm | 190W | T9AB2396335 | $519.00 | ||
![]() | 30 - 300 in. | USB 2.0, HDMI, Mini USB | 10W (x1) | WXGA | 3,500 lm | 200W | T9AB2396295 | $819.00 |
Related Products
Global Industrial™ Gas Spring LED/LCD Monitor Wall Mount Arm with VESA Plate, Beige This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". The monitor arm supports up to 20 lbs. and can be attached directly to sturdy wall surface with a flat or corner mount bracket. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability Fits most flat-panel displays up to 24" Full-motion swivel arm adjusts for angle Cable ...
The Rock™ Series 59.6" 3-Way Fluid Panhead Aluminum Lightweight Tripod with Carrying Case, TR-300 Tripod is the ideal tripod for outdoor use. The TR-300 extends to 59.6" and features four-section, aluminum locking legs. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock™, TR-300 Tripod also features a quick release plate. It boasts a bubble level to ensure proper set up ...
This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". The monitor arm supports up to 20 lbs. and can be attached directly to sturdy wall surface with a flat or corner mount bracket. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability Fits most flat-panel displays up to 24" Full-motion swivel arm adjusts for angle Cable management feature routes cables under the arm Two mounting brackets and mounting hardware ...
Features: 1500 watts peak power Inputs: RCA ( 2 audio sources), USB, SD Card, MP3 (3.5mm) Outputs: Banana blinding post (4 speakers), push button (surround sound speakers), RCA (record line, preamp, 2 mono to subwoofer) Headphone (3.5mm) USB & SD Card maximum size: 32 GB Plays .mp3, .wv, .wma files from USB drives and SD Cards iPod™ compatible USB input allows for direct connection with an iPod Records .wav files onto USB Flash Drive or SD Card from Tuner & RCA inputs 128 kbps/ 44.1 KHz sampling rate on .wav file recordings Track title, track number & elapsed time will display for ...
Features: Design: Personal, on-ear Cushions: Washable, replaceable leatherette Plug: 3.5 mm stereo Cord: 6' Dura-Cord - chew-resistant, PVC-sleeved, braided nylon Speaker drivers: 40mm Frequency response: 20Hz-20KHz Impedance: 32 Ohms Sensitivity: 100dB Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals. Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems ...



