American Forge & Foundry Viking Jack Stand Set, 4 Ton, Ratcheting Style
Write a Review
|
Questions & Answers (0)
Product Description
Wide pyramid base design provides added support and security. Large saddle allows better contact with the load and improves safety. Ratchet bar is made from ductile iron for dependable strength and toughness. Multi-position ratchet bar instantly locks into place during adjustment. High-grade forged steel and welded design for maximum durability. Meets ASME/PASE 2014 Safety Standards. Capacity: 4 Ton. 1 Year Limited Warranty.
PROMOTIONAL PRICE
$63.56was $84.95
Save $21.39 (25%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 14 in |
| Max Height | 21 in |
Product Details
| Type | Jack Stands |
| Capacity | 4 |
| Description | Viking Jack Stand Set Ratcheting Style |
| Manufacturers Part Number | 55040 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |