Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173174

MPN #: KP3047-1

Lincoln Electric® Viking™ 1840/2450/3350 Halo Style Hard Hat Adapter, Black

Product Description
Halo / Non-Slotted Hard Hat Adapter for Viking™ 1840, 2450 and 3350 series welding helmets.

Features:
  • The halo/ non-slotted hard hat adapter is designed to fit a non-slotted hard hat and evenly distribute the weight of the welding helmet for a comfortable fit
  • Fits over non-slotted hard hats
  • Typical Application: Construction, General Fabrication, Heavy Fabrication, Maintenance & Repair, Structural Welding


PRICE
$66.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Viewing Area3-3/4 x 1-11/16

Product Details

TypeHard Hat Adapter
ColorBlack
Light StateVariable 9-13
Grind ModeYes
Lens Speed1/25000 Second Switching Speed
Number of Arc Sensors2
MaterialNylon
Welding Helmet TypeAuto-Darkening
Lens Shade9 to 13
DescriptionHalo Style Hard Hat Adapter
Package Quantity1
Shade RangeW9 to W13
Manufacturers Part NumberKP3047-1
Head GearThree Point Adjustable Ratchet Harness w/back pad
Adjustable Shade Range9 to 13
Lens QualityDIN Rating 1/1/1/1
BrandLincoln Electric

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI Z87.1