Features:
- 94-11/16 x 89-11/16 x 1 mm (3-3/4" x 3-1/2" x 1/16")
- 5 per pack
Weights & Dimensions
| Length | 3-3/4 |
| Width | 3-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Cover Lens |
| Material | Polycarbonate |
| Package Quantity | 5 |
| Description | Inside Cover Lens |
| Color | Clear |
| Manufacturers Part Number | KP3044-1 |
| Shade Range | W3 |
| Brand | Lincoln Electric |
Compliance & Certifications
| Certifications | ANSI |